Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SKF YET 205-100/W64 BALL BEARING UNIT - SOLID OIL
Insert bearing with eccentric clamping ring SKF YET 205-100/W64, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 21.5 mm
Y-bearing YET Series
References
skf:
YET 205-100/W64
rubix:
237A4425
manufacturer :
131516
ean:
07316571563060
Technical specifications
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
21.5
mm
See all Specifications
Product details
Technical specifications
Product details : SKF YET 205-100/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
Logistic Weight
184
g
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
21.5
mm
Series
YET
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.04
excl. VAT
/
Each
£
280.85
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GNE40-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 41 mm
Insert bearing with eccentric clamping ring SNR CES207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR ES212G2, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 33.4 mm
Insert bearing with eccentric clamping ring INA GRAE55-XL-NPP-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 32.5 mm
Insert bearing with eccentric clamping ring SKF YEL 208-2RF/VL065, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-B-FA106, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KTT-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX312-39G2, Outer diameter: 130 mm | Inner diameter: 61.913 mm | Width: 79.4 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KLL-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX.305.G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring INA GRAE35-NPP-B-FA106, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 39 mm
Insert bearing with eccentric clamping ring NTN AEL207-105D1W3, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 38.9 mm
Insert bearing with eccentric clamping ring SNR EX207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR EX205G2L4, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.3 mm
Insert bearing with eccentric clamping ring SNR EX305-14G2, Outer diameter: 62 mm | Inner diameter: 22.225 mm | Width: 46.8 mm