Insert bearing with eccentric clamping ring SNR EX205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.8 mm
SNR - insert - EX205G2
See technical informationReferences
SNR:EX205G2
Rubix:205A2788
EAN:3413529503018




Product details : SNR EX205G2 INSERT BEARING
Spherical outer race, attachment by eccentric clamping ring, R-seal with centrifugal disc
Spherical outer diameter, fastening by eccentric rings, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x56x48 mm |
|---|---|
| Logistic Weight | 258 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Material | steel |
| Width | 34.8 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 7880 N |
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
- Delivery usually within ( 3 ) days
