Radial insert ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.9 mm |
Logistics dimensions (L x W x H) | 44,5x52x52 mm |
---|---|
Logistic Weight | 240 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 34.9 mm |
Bearing Clearance | CN |
Series | GE..-XL-KRR-B |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days