Stainless steel swivel castor, with bolt hole fitting Nylon wheel
Load capacity | 160 kg |
---|---|
Wheel diameter | 70 mm |
Wheel width | 25 mm |
Bracket: LEXR series
Wheel: PO series
Logistic Weight | 163 g |
---|---|
Load capacity | 160 kg |
Wheel diameter | 70 mm |
Wheel width | 25 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyurethane |
Running sole / tire colour | Grey |
Shore A Hardness | 92 Shore |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
25 mm |
Usually arrives within 14 working days