Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891049 SS MALE HOSETAIL 3/8 X 11 MM
MECALINE 891049 SS MALE HOSETAIL 3/8 X 11 MM
STAINLESS STEEL MALE HOSETAIL
References
mecaline:
891049
rubix:
253A0626
ean:
3660338437083
Technical specifications
Connecting diameter
R3/8 ''
Connecting diameter 2
11 ''
Angle
Straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891049 SS MALE HOSETAIL 3/8 X 11 MM
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Connecting diameter 2
11 ''
Angle
Straight
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.02
excl. VAT
/
Each
£
1.22
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 890989 CONE SEAT UNION M/F 1/2
NERO 6MMX1/8-BSPT MSC06L18BSPT
MECALINE 891024 SS HEXAGON HEAD PLUG 1.1/2
NERO HN12 3/4 BSP HEX NIPPLE
MECALINE 890940 FULL SOCKET 3/4
MECALINE 891093 SS BARREL NIPPLE 1.1/2 X 80 MM
MECALINE 891050 SS MALE HOSETAIL 1/2 X 127 MM
MECALINE 891008 REDUCING BUSH 1.1/4 X 3/4
MECALINE 891069 SS REDUCING NIPPLE 1.1/4 X 1
MECALINE 890962 EQUAL TEE 1.1/4
MECALINE 890919 HEXAGON HEAD CAP 1/2
MECALINE 891047 SS MALE HOSETAIL 1/8 X 7 MM
MECALINE 891002 REDUCING BUSH 3/4 X 3/8
MECALINE 890957 EQUAL TEE 1/4
MECALINE 890944 FULL SOCKET 2