MECALINE 890931 MALE TAPER NIPPLE 1
STAINLESS STEEL MALE TAPER NIPPLE
See technical informationSee documentsReferences
Mecaline:890931
Rubix:253A0527
EAN:3660338436017


Technical specifications
| Connecting diameter | r1 '' |
|---|---|
| Connecting diameter 2 | r1 '' |
| Angle | straight |
Documents
Product details : MECALINE 890931 MALE TAPER NIPPLE 1
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | r1 '' |
|---|---|
| Connecting diameter 2 | r1 '' |
| Angle | straight |
| Standard | AISI 316 |
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
- Usually arrives within 14 working days