• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
GPC HIT31Y PROPLAZ PLUS TROLLEY 3 DEEP TRAYS

GPC HIT31Y PROPLAZ PLUS TROLLEY 3 DEEP TRAYS


Shelf trolley ProPlaz

References
proplaz:HIT31Y
rubix:236A5678
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : GPC HIT31Y PROPLAZ PLUS TROLLEY 3 DEEP TRAYS


Technical specifications


Attributes
No attributes to display for this product
£ 250.65 excl. VAT
/ Each
£ 300.78 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

GPC HI934C 3 SHELF PLASTIC SERVICE TROLLEY - 950L GREYGPC HI393Y DRAWER CUPBOARD TROLLEYSPARTEX SI203Y LD ST STEEL TROLLEY - 3 SHELF 710 X 470 X 900GPC DTS09S SHELF TO SUIT DT901YAPOLLO PAST516Y SHELF TRUCK WITH 3 STEEL SHELVES 1000L X 700W PLATFORMPROPLAZ HI663Y HANDY TOOL TRAY BLACK/SILVERSPARTEX GI341L SERVICE TROLLEY - 3 FLAT SHELVES 610 X 458 X 840 BLACKSPARTEX GI942WBLUE ADJUSTABLE HEIGHT TROLLEY - BLUE 610 X 460 X 1055SPARTEX TI346Y REVERSIBLE BLUE 3 TRAY TROLLEY - 670 X 400 670 X 400 XGPC HI291Y SINGLE DRAWER MAINTENANCE TROLLEYSPARTEX WI203Y 3 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREYAPOLLO PAST515Y SHELF TRUCK WITH 2 STEEL SHELVES 1000L X 700W PLATFORMAPOLLO PAST525Y SHELF TRUCK WITH 2 TIMBER SHELVES 1200 X 800 PLATFORMGPC HI292Y TWO DRAWER MAINTENANCE TROLLEYSPARTEX GI942WRED ADJUSTABLE HEIGHT TROLLEY - RED 610 X 460 X 1055 RED

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories