ROEBUCK 898964 ROLLER CABINET 6 DRAWERS WITH ANTI-TILT SYSTEM


ROLLER CABINET 6 DRAWERS WITH ANTI-TILT SYSTEM

References
roebuck:898964
rubix:399A7423
ean:3660338526329
brand logo
brand logo
Technical specifications
Number of drawers6
Colourblack
Permissible load650 kg
See all Specifications

Product details : ROEBUCK 898964 ROLLER CABINET 6 DRAWERS WITH ANTI-TILT SYSTEM


6-drawer roller cabinet with anti-tilt system: only one drawer can be opened at a time to prevent the roller cabinet from tipping over = greater safety for users
100% opening drawers, compatible with ROEBUCK foams: for easy storage and access to your tools
Anti-slip protection on the top and protective foams in the drawers: for greater durability
Anti-fall edges to prevent screws, tools, etc. from falling out
Central locking system with key (with serial number + 2 keys) to protect your tools
Tubular handle: for easy movement around the workshop
125Ømm wheels: 2 fixed + 2 directional with brakes: for easy movement and positioning

Specifications:
Roller cabinet dimensions: W 734 x D 461 x H 888 mm
Load capacity: 300 kg dynamic / 650 kg static
Load capacity per drawer: 30 kg
Drawer dimensions:
- 2 drawers: W 540 x D 410 x H 65 mm
- 3 drawers: W 540 x D 410 x H 96 mm
- 1 drawer: W 540 x D 410 x H 207 mm
Metal sheet thickness: top and bottom: 1.2 mm / sides and drawers: 0.8 mm
Weight: 52.7 kg

Strengths

The ideal storage solution for your workshop

Technical specifications


Attributes
Number of drawers6
Colourblack
Permissible load650 kg
Width734 mm
Depth461 mm
Height888 mm
Load capacity650 kg
Show UNSPSC/ECL@SS
£ 385.00 excl. VAT
/ Each
£ 462.00 incl. VAT
  • Usually arrives within 14 working days