MECALINE 840763 UNION TEE NSF 8

UNION TEE PUSH-IN FITTING - NSF

See technical informationSee documents

References

Mecaline:840763
Rubix:216A2185
EAN:3660338061288
UNION TEE NSF  D.8

Technical specifications

Connection 18
Materiallaiton nickelé
See all Specifications

Documents

Product details : MECALINE 840763 UNION TEE NSF 8


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Connection 18
Materiallaiton nickelé
Length45 mm
Min. temperature-15 °C
Coloursilver
Connection 28
Max. temperature200 °C
Service pressure20 bar
Type of fluidair, vacuum and compatible fluids
Metric exterior tube diameter8 mm
Metric exterior tube diameter 28 mm
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
  • In stock: Next day delivery