GPC TI301R UTILITY TRUCK 1000 X 600
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:TI301R
Rubix:386A6666
Manufacturer :TI301R
Product details : GPC TI301R UTILITY TRUCK 1000 X 600
450kg Load Capacity
Mobile on 4 x 330mm pneumatic wheels
Weight kg: 26
Strengths
Heavy Duty
Applications
Stores and transports goods
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Length | 1000 mm |
Show UNSPSC/ECL@SS
£ 345.41 excl. VAT
/ Each
£ 414.49 incl. VAT
- Delivery usually within ( 4 ) days



