INA RWU25-E-HL-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE


Long Carriage

References
ina:RWU25-E-HL-V3-G2
rubix:389A6997
manufacturer :0649926751430
brand logo
brand logo
Technical specifications
PrecisionG2
Width70 mm
Length107 mm
See all Specifications

Product details : INA RWU25-E-HL-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE


Roller pad

Technical specifications


Attributes
Logistic Weight720 g
PrecisionG2
Width70 mm
Length107 mm
ModelRWU
Design size25 mm
Show UNSPSC/ECL@SS
£ 136.48 excl. VAT
/ Each
£ 163.78 incl. VAT
  • Usually arrives within 14 working days