References
NSK:NAS-20-ALZ-K
Rubix:106A9648

Documents
Product details : NSK LINEAR CARRIAGE NAS20ALZ-K
NSK's standard linear guide series, NH and NS series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.
Technical specifications
Attributes
| Width | 42 mm |
|---|---|
| Length | 3500 mm |
| Height on rail | 15.5 mm |
Show UNSPSC/ECL@SS
£ 136.92 excl. VAT
/ Each
£ 164.30 incl. VAT
- Delivery usually within ( 2 ) days
