INA KWVE30-B-V2-G3 LINEAR CARRIAGE 171722680340
Standard Carriage
See technical informationSee documentsReferences
INA:KWVE30-B-V2-G3
Rubix:229A4464
Manufacturer :0171722680340
EAN:4054366324450





Documents
Product details : INA KWVE30-B-V2-G3 LINEAR CARRIAGE 171722680340
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 1230 g |
|---|---|
| Preload | v2 |
| Width | 90 mm |
| Length | 99 mm |
| Height on rail | 42 mm |
| Precision | g3 |
| Material | steel |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
£ 106.76 excl. VAT
/ Each
£ 128.11 incl. VAT
- Delivery usually within ( 7 ) days
