INA KWVE20-B-N-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Carriage
See technical informationSee documentsReferences
INA:KWVE20-B-N-V1-G3
Rubix:106A4004
Manufacturer :0125089180240
EAN:4054362972464


Technical specifications
| Preload | v1 (leichte vorspannung) |
|---|---|
| Width | 63 mm |
| Length | 71.4 mm |
Documents
Product details : INA KWVE20-B-N-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 397 g |
|---|---|
| Preload | v1 (leichte vorspannung) |
| Width | 63 mm |
| Length | 71.4 mm |
| Height on rail | 27 mm |
| Precision | g3 |
| Material | hardened steel |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
£ 84.40 excl. VAT
/ Each
£ 101.28 incl. VAT
- Delivery usually within ( 7 ) days