INA KWSE30-HL-V1-G3 LINEAR CARRIAGE 28662340240
Narrow Carriage
See technical informationSee documentsReferences
INA:KWSE30-HL-V1-G3
Rubix:229A4445
Manufacturer :0028662340240
EAN:4054362950769




Documents
Product details : INA KWSE30-HL-V1-G3 LINEAR CARRIAGE 28662340240
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 1060 g |
|---|---|
| Preload | v1 |
| Width | 60 mm |
| Length | 119.3 mm |
| Height on rail | 45 mm |
| Precision | g3 |
| Material | steel |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
£ 173.50 excl. VAT
/ Each
£ 208.20 incl. VAT
- Usually arrives within 14 working days
