Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWSE20-HL-V1-G3 LINEAR BEARING 28661610240
INA KWSE20-HL-V1-G3 LINEAR BEARING 28661610240
Carriage
References
ina:
KWSE20-HL-V1-G3
rubix:
229A4443
manufacturer :
0028661610240
ean:
4054362938811
Technical specifications
Precision
g3
Width
44
mm
Length
91.9
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWSE20-HL-V1-G3 LINEAR BEARING 28661610240
Ball row pads
Applications
Oil and grease lubrication
Technical specifications
Attributes
Logistic Weight
455
g
Precision
g3
Width
44
mm
Length
91.9
mm
Height on rail
30
mm
Model
kwse20
Material
hardened steel
Design size
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.41
excl. VAT
/
Each
£
151.69
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
INA CARRIAGE-USEINA RAIL KWVE15-B-V2-G3
INA KWVE25-B-E-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 35 B G3 V1
INA CARRIAGE-USEINA RAIL KWVE 15 B ESC G3 V1
SCHAEFFLER KWVE30-B-V1-G3 LINEAR
INA LINEAR CARRIAGE KWSE25-V1-G2
INA KWVE20-B-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE35-B-SL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA RWU65ELG2V3 LINEAR BLOCK
INA KWVE15-B-H-V2-G3 LINEAR CARRIAGE 197459580340
NSK NAH20GMZ-K LINEAR CARRIAGE
INA KWSE30-H-V1-G3 LINEAR BEARING 7730180240
INA KWVE25-B-HL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWSE20-H-V2-G3
INA KWVE25-B-RROC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE