SPARTEX 879821 THORIE 2% WT20 RED BOX 10 %2 0 X 150 MM
2% thoriated tungsten electrode wt20 (red end)
See technical informationSee documentsReferences
Spartex:879821
Rubix:217A2434
EAN:3660338333149
Documents
Product details : SPARTEX 879821 THORIE 2% WT20 RED BOX 10 %2 0 X 150 MM
WT20 2% thorium tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tungsten |
|---|---|
| Diameter | 2 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 20.07 excl. VAT
/ Each
£ 24.08 incl. VAT
- In stock: Next day delivery

