FESTO 1778838 STANDARDS-BASED CYLINDER DSBF-C-32-100-PPSA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-32-100-PPSA-N3-R
Rubix:242A4311
Manufacturer :1778838
EAN:4052568247409

Documents
Product details : FESTO 1778838 STANDARDS-BASED CYLINDER DSBF-C-32-100-PPSA-N3-R
Standard cylinder DSBF-C-32-100-PPSA-N3-R Stroke=100 mm, Piston diameter=32 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-32-100-PPSA-N3-R 1778838
Technical specifications
Attributes
| Logistic Weight | 794,75 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 151.85 excl. VAT
/ Each
£ 182.22 incl. VAT
- Delivery usually within ( 6 ) days