"PARWELD 54N15 GAS LENS CUP 7/16""/11MM PK10"
Standard Gas Lens Cup
See technical informationSee documentsReferences
Parweld:54N15
Rubix:2000183
EAN:5055365319378
Documents
Product details : "PARWELD 54N15 GAS LENS CUP 7/16""/11MM PK10"
Size : 7.
Model : PRO/ECR/WP17, 18, 26.
Bore-size : 7/16"/11 mm.
Model : PRO/ECR/WP17, 18, 26.
Bore-size : 7/16"/11 mm.
Technical specifications
Attributes
| Type | standard gas lens cup |
|---|
Show UNSPSC/ECL@SS
£ 0.70 excl. VAT
/ Each
£ 0.84 incl. VAT
- Sold out

