• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Plasma generators(31)
  • TIG generators(278)
  • mma generators(6)
  • MIG/MAG generators(139)
  • Electrical welding equipment(52)
See Welding and cutting generators
  1. Rubix Categories
  2. Welding
  3. Welding and cutting generators
  4. TIG generators
  5. TIG torch consumables
  6. Insulating ring
  7. PARWELD 18CG CUP GASKET

PARWELD 18CG CUP GASKET

Cup Gasket

See technical information

References

Parweld:18CG
Rubix:2012589
EAN:5055365307573
brand logo
brand logo

Technical specifications

Typecup gasket

Product details : PARWELD 18CG CUP GASKET


Model : PRO/ECR/WP17, 18, 26

Technical specifications


Attributes
Typecup gasket
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ESAB INSULATION BUSHING PSF 305/405 0366397002 SINGLEGISS 865811 TIG CONSUMABLES 17/ 18/ 26 INSULATING RINGPARWELD TIG BACK CAP O RING PACK OF 10 98W18GISS 865787 TIG CONSUMABLES 9/20 INSULATING RINGPARWELD 1.0MM Z 1.0MM X 150MM WELDING ELECTRODE - WHITEDRAPER 98447 1.6X150MM CERIATED TNGSTEN X100151574053 TUNGSTEN WL15 GOLD 3.2X175 MMDRAPER 83704 TURBO NOZZLEDRAPER 35049 1/16 ACETYLENE CUTTING NOZZLEPARWELD 702213 AGNM BENT WELD NOZZ.SIZE 13"PARWELD 701108 ANM CUTTING NOZZLE 1/32""/0.8MM"DRAPER 15933 2.4X150MM ZIRCONIATED TUNGSTENPARWELD 45V26 GAS LENS BODY 3/32 / 2.4MMPARWELD 704113 LIGHTWEIGHT WELD NOZZ.SIZE 13GISS 865784 TIG CONSUMABLES 9/20 DIAMETER MM 2,4 (13N28)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap