SPARTEX 879824 THORIE 2% WT20 RED BOX 10 %3 2 X 150 MM
2% thoriated tungsten electrode wt20 (red end)
See technical informationSee documentsReferences
Spartex:879824
Rubix:217A2438
EAN:3660338333170
Documents
Product details : SPARTEX 879824 THORIE 2% WT20 RED BOX 10 %3 2 X 150 MM
WT20 2% thorium tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tungsten |
|---|---|
| Diameter | 3.2 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ Each
£ 61.44 incl. VAT
- In stock: Next day delivery

