References
Facom:CK
Rubix:1237815
EAN:3148513412907

Product details : FACOM HOOK CK
Standard hook
- CK: Standard hook.
Weight: 10 g.
- CK: Standard hook.
Weight: 10 g.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 58x25x6 mm |
| Package weight | 5 g |
| Type | standard display hook |
Show UNSPSC/ECL@SS
£ 0.75 excl. VAT
/ Each
£ 0.90 incl. VAT
- In stock: Next day delivery
