GEDORE SL3014 HABERO MAGNETIC SOCKET HOLD RAIL 3/8 INCH SQUARE


Magnetic rail 3/8 "SL 30 caps

References
gedore:SL 3014
rubix:1125290
manufacturer :1761099
ean:4010886842515
brand logo
brand logo
Technical specifications
TypeSocket wrench rail
See all Specifications

Product details : GEDORE SL3014 HABERO MAGNETIC SOCKET HOLD RAIL 3/8 INCH SQUARE


Tool holding rail 3/8", magnetic, 480 mm External squares to take 14 standard commercial 10 mm (3/8") sockets Two female square adaptors to take ratchets, sliding T bars, extensions etc. A strong magnet securely holds the socket rail to ferrous metals Additional holes are provided for wall mounting the socket rail or attaching to non-ferrous materials The sockets are securely locked by the ball at the square-drive end by turning them 90° It is a simple matter to “unlock” and remove the sockets, by turning them 90° in the opposing direction Delivery without tools

Technical specifications


Attributes
Logistic Weight479 g
TypeSocket wrench rail
Show UNSPSC/ECL@SS
£ 64.88 excl. VAT
/ Each
£ 77.86 incl. VAT
  • Usually arrives within 14 working days