TSUBAKI 0802003522 RS35-SS-2 CONNECTING LINK
RS35-SS-2 Tsubaki ANSI connecting link
See technical informationReferences
Tsubaki:RS35SS 2 CL (P=3/8'')
Rubix:267A0215
Manufacturer :0802003522
EAN:8718472028621

Technical specifications
| Chain | ansi ss chain |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
Product details : TSUBAKI 0802003522 RS35-SS-2 CONNECTING LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Chain | ansi ss chain |
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
| Material | stainless steel sus304 (clip sus301) |
| Weight | 7 g |
| Roller diameter | 5.08 mm |
| Type | connecting link (clip joint) |
Show UNSPSC/ECL@SS
£ 18.29 excl. VAT
/ Each
£ 21.95 incl. VAT
- Usually arrives within 14 working days