STANLEY TECHNICIANS TOOLBAG 1-93-952
Material | Denier Fabric with Leather;Plastic (Base);Steel (Holder);Rubber (Grip for handle) |
---|
Packaged dimensions (D x W x H) | 390x305x330 mm |
---|---|
Package weight | 1700 g |
Material | Denier Fabric with Leather;Plastic (Base);Steel (Holder);Rubber (Grip for handle) |
Width | 320 mm |
Height | 370 mm |
Length | 400 mm |
In stock: Next day delivery