TAMLEX GCA33 75X75 FLANGE COUPLER (PAIRS) (H)75 MM X (W)75 MM
Steel Cable Trunking
See technical informationSee documentsReferences
Tamlex:GCA33
Rubix:234A6876

Documents
Product details : TAMLEX GCA33 75X75 FLANGE COUPLER (PAIRS) (H)75 MM X (W)75 MM
75X75 Flange Coupler (Pairs) (H)75 mm x (W)75 mm
Technical specifications
Attributes
| Type | flange coupler |
|---|---|
| Model | gca |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
- Delivery usually within ( 3 ) days
