ANELLO NILOS LSTO25X47


Steel Disk Seal LSTO

References
nilos:LSTO25X47
rubix:80089291
brand logo
brand logo
Technical specifications

Product details : ANELLO NILOS LSTO25X47


Sealing package comprising of steel disks are ready for installation and capable of handling thrust loads. The sealing works on a non-contact basis and can follow axial movements of the roller bearing rings to 0.3 mm without any jamming of the disc. The NILOS-Ring type “LSTO” has been designed for bearing points that are subject to exceptionally high levels of dirt.

Technical specifications


Attributes
TypeDisk Seal
Inner diameter25 mm
Outer diameter47 mm
Width4 mm
SeriesLSTO
MaterialSteel
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
  • Usually arrives within 14 working days