Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA KASK12 END CAP TO SUIT 60MM HOUSING
INA KASK12 END CAP TO SUIT 60MM HOUSING
End cap
References
ina:
KASK12
rubix:
208A8755
manufacturer :
0023328330000
ean:
4012802813944
Technical specifications
Type
Bearing End Cap
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KASK12 END CAP TO SUIT 60MM HOUSING
Bearing end cap for housing unit, closed version.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
55
x
94
x
94
mm
Logistic Weight
40
g
Type
Bearing End Cap
Inner diameter
94
mm
Outer diameter
112
mm
Width
55
mm
Series
KASK
Material
Cast Iron
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
FAG EFS216 SEALING RING
INA KASK06-S-R-NBR-HLA PROTECTIVE CAPFOR RADIAL INSERT BALL BEARING HO
COOPER BPTL2 BLANKING PLATE
NSK HOUSING LIP-SEAL DH513
FAG ETS515 LABYRINTH SEALING RING
SKF TXL 613 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG EDH230 SEALING RING
INA SD17X25X3-A DOUBLE LIP SEALING RING SD
COOPER SR80M SYNTHETIC RUBBER SEAL
FAG NTC34 SEALING RING
SKF PLUMMER BLOCK SEAL TSO 224
SKF SEALING WASHER Z 310 F
SNR SC507DS PLUMMER BLOCK ACCESSORIES
INA SD25X35X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
FAG HYDNUT280.SEAL SEAL KIT HYDNUT280 388580960000