Magnetic Lifter
Maximum permissible load | 3000 g |
---|---|
Length | 535 mm |
Logistics dimensions (L x W x H) | 31x40x550 mm |
---|---|
Logistic Weight | 297 g |
Maximum permissible load | 3000 g |
Length | 535 mm |
Diameter | 19 mm |
Type | Magnetic Lifter |
Capacity length | 535 mm |
Usually arrives within 14 working days