FACOM 834B.RTIS TELESCOPIC MIRROR LED 30MM


834B.RTI - Telescopic mirrors

References
facom:834B.RTIS
rubix:232A8066
ean:3662424036200
brand logo
brand logo
Technical specifications
ShapeRound
Length935 mm
See all Specifications

Product details : FACOM 834B.RTIS TELESCOPIC MIRROR LED 30MM


834B.RTI - Telescopic mirrors
- LED backlit mirror for better visibility in dark areas.
- Glass glass scratch resistant.
- Plastic part moulded around the glass for a better protection of the parts worked and lifespan of the ice.
- Articulation easily adjustable or lockable by screws.
- Ergonomic and solvent-resistant plastic handle: Skydrol, diesel, etc.
- Max. length: 850 mm Model 834B.RTIS. Round shape. Length: 935 mm Telescopic LED type. Weight: 68g

Technical specifications


Attributes
Logistic Weight1 g
Packaged dimensions (D x W x H)180x45x25 mm
Package weight72 g
ShapeRound
Length935 mm
Diameter33 mm
Show UNSPSC/ECL@SS
£ 37.82 excl. VAT
/ Each
£ 45.38 incl. VAT
  • Usually arrives within 14 working days