TAMLEX TGHT44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TGHT44
Rubix:234A6904

Documents
Product details : TAMLEX TGHT44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1
100MM X 100MM Turnbuckle 45° Gusset Bend (H)100 mm x (W)100 mm
Technical specifications
Attributes
| Type | turnbuckle gusset bend top lid |
|---|---|
| Model | tgh |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 19.46 excl. VAT
/ Each
£ 23.35 incl. VAT
- Delivery usually within ( 3 ) days
