CABLOFIL MGR22 5050 TRUNKING 3M (L)3 M X (H)50 MM X (W)50 MM 3M
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGR22
Rubix:234A7010

Documents
Product details : CABLOFIL MGR22 5050 TRUNKING 3M (L)3 M X (H)50 MM X (W)50 MM 3M
50*50 Trunking 3M (L)3 m x (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | lid and coupler |
|---|---|
| Model | mgr |
| Material | steel |
Show UNSPSC/ECL@SS
£ 36.42 excl. VAT
/ Each
£ 43.70 incl. VAT
- Delivery usually within ( 3 ) days
