MCG CXN165P415W25 CONNEXS 16A 3P+N+E 415V WALL SOCKET C/W (H)138 MM X
Connexs
See technical informationReferences
MCG Industrial:CXN165P415W25
Rubix:234A6104


Technical specifications
| Type | mcg cxn165p415w25 connexs 16a 3p+n+e 415v wall socket c/w (h)138 mm x |
|---|
Product details : MCG CXN165P415W25 CONNEXS 16A 3P+N+E 415V WALL SOCKET C/W (H)138 MM X
CONNEXS 16A 3P+N+E 415V WALL SOCKET C/W (H)138 mm x (W)85 mm x (D)115 mm
Technical specifications
Attributes
| Type | mcg cxn165p415w25 connexs 16a 3p+n+e 415v wall socket c/w (h)138 mm x |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 21.29 excl. VAT
/ Each
£ 25.55 incl. VAT
- Delivery usually within ( 3 ) days