• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Lubricants(905)
  • Paints and Fittings(468)
  • Brushes(281)
  • Cleaning(12)
  • Miscellaneous maintenance(255)
  • Electrics, electronics and lighting(3,160)
See Maintenance & Repairs
  • Brushes(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679043

PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679043


Steel brush Pferd Tools

References
pferd tools:43679043
rubix:2587369
ean:4007220660515
PFERD Tube brush IBU 1580/M6 INOX 0,20
brand logo
Technical specifications
Length120 mm

Product details
Technical specifications

Product details : PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679043


Technical specifications


Attributes
Length120 mm
Show UNSPSC/ECL@SS
£ 7.48 excl. VAT
/ Each
£ 8.98 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

OSBORN 1IN BRASS BRUSH 0008-432573PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679093PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679112PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679064PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679094PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679031PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679062PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679022PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679003PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679103PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679101PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679063PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679052PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679104

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories