Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 734343 MALE TEE 8X6 R1/4IN
MECALINE 734343 MALE TEE 8X6 R1/4IN
MALE TAPER TEE PUSH-ON FITTING
References
mecaline:
734343
rubix:
216A2305
ean:
3660338021961
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Product details
Technical specifications
Product details : MECALINE 734343 MALE TEE 8X6 R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.56
excl. VAT
/
Each
£
6.67
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SMC KFG2L1613-04S INSERT FITTING
SMC KFG2T1613-03S INSERT FITTING
MECALINE 859157 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/4IN
MECALINE 859147 ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
MECALINE 858585 NON ORIENTABLE ELBOW 6X4 - 6X4-R3/8IN
MECALINE 859166 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/2IN
MECALINE 859236 MALE ORIENTABLE TEE 6/4 R1/8IN
MECALINE 859711 CAPTIVE POLYAMIDE SEAL 1/2
MECALINE STRAIGHT MALE 10-G1/4IN859595
MECALINE 858565 NON-ORIENTABLE STRAIGHT MALE FITTING 4X2 R1/8IN
MECALINE 859451 TEE FITTING 6-R1/4IN
SMC KFG2T1209-02S INSERT FITTING
MECALINE 869364 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/8IN
MECALINE MALE ELBOW 12-R1/4IN859518
MECALINE 858600 MALE TEE 12X10 -R3/8IN