Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859304 WASHER BI-MATERIAL A 3/8
MECALINE 859304 WASHER BI-MATERIAL A 3/8
Bi-material washer Type A
References
mecaline:
859304
rubix:
216A3071
ean:
3660338143250
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859304 WASHER BI-MATERIAL A 3/8
A : Steel and NBR - Temperature -30°C to +100°C
Technical specifications
Attributes
Type
A
Model
3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.41
excl. VAT
/
Each
Ā£
1.69
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859317 NUT WITH SPRING 8/6
MECALINE 859131 METRIC MALE STRAIGHT FITTING 6/4-M5
MECALINE 859238 MALE ORIENTABLE TEE 8/6- R1/8IN
MECALINE 869667 NUT 4
MECALINE 859305 WASHER BI-MATERIAL A 1/2
MECALINE 859210 NON ORIENTABLE METRIC ELBOW 6/4-M12X1
MECALINE 859408 STRAIGHT FEMALE FITTING 6-1/8
MECALINE 859160 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1
MECALINE 859054 PLUG 12
MECALINE 859545 FEMALE ELBOW 18-R3/4IN
MECALINE 859184 FEMALE STRAIGHT FITTING 12/10-G3/8IN
SMC KFH08N-00-X2 INSERT FITTING
SMC KFV08N-02-X2 INSERT FITTING
MECALINE STRAIGHT MALE 10-G3/8IN859596
MECALINE 859412 STRAIGHT FEMALE FITTING 8-3/8