SPARTEX 856052 PAIR OF RUBBER FEET FOR STEP LADDER


Step ladder

References
spartex:856052
rubix:243A2362
ean:3660338113772
Foot-board
brand logo
Technical specifications
Typespare fittings

Product details : SPARTEX 856052 PAIR OF RUBBER FEET FOR STEP LADDER


Means of access to heights for non-permanent and non-repetitive professional work. .
Structure made of reinforced aluminium tubular profile. .
Single set step 80 mm. .
Joints in cast aluminium. .
Footrest shelf: 250 x 250 mm .
Tool-holder shelf with housing and bucket hook. .
150 kg load, tested at 260 kg .
Guard height: 638 mm .
Safety tip: Any height access equipment must be checked once a year. Standard: EN 131 - decree 96 333 - label 65

Strengths

With non-slip pads. Extra pads included.

Technical specifications


Attributes
Typespare fittings
Show UNSPSC/ECL@SS
£ 26.31 excl. VAT
/ Each
£ 31.57 incl. VAT
  • Usually arrives within 14 working days