TB DAVIES PAS250 1.0M PLATFORM PODOIUM STEP


Podium Step

References
tb davies:1274-073
rubix:80327219
ean:5060356912537
brand logo
brand logo
Technical specifications
Weight33 kg
Typepodium step

Product details : TB DAVIES PAS250 1.0M PLATFORM PODOIUM STEP


Manufactured using 50mm diameter corrosion resistant aluminium scaffold tube for use in tough construction environments. The frames are fully welded and constructed using durable cast aluminium components. The podium platform folds to enable easy storage and transportation. Supplied with 2 x locking castors and 2 x anti-surf base plates as standard. Additional castors are available as an optional extra.

Strengths

•Tough anti-slip aluminium work platform
Impact and wear resistant 125mm nythane locking castors
Fitted with side stabilisers for maximum stability
Folds flat for ease of handling and transportation
Supplied with 2 x locking castors and 2 x anti-surf base plates as standard

Technical specifications


Attributes
Weight33 kg
Typepodium step
Show UNSPSC/ECL@SS
£ 781.64 excl. VAT
/ Each
£ 937.97 incl. VAT
  • Usually arrives within 14 working days