References
IMI Norgren:M02250605
Rubix:132A5044
Manufacturer :M02250605


Technical specifications
| Material | body: pbt (plastic); threaded parts/flange: nickel-plated brass; clamping ring: stainless steel; seals: nbr (silicone-free); retaining ring and release sleeve: pom |
|---|---|
| Connection 1 | 6 mm o.d. tube (push-in fitting) |
Documents
Product details : NORGREN M02250605 FITTING
Straight screw-in fitting 6-M5 Pneufit C
Technical specifications
Attributes
| Material | body: pbt (plastic); threaded parts/flange: nickel-plated brass; clamping ring: stainless steel; seals: nbr (silicone-free); retaining ring and release sleeve: pom |
|---|---|
| Connection 1 | 6 mm o.d. tube (push-in fitting) |
| Profile | straight adapter |
| Connection 2 | male thread m5 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Usually arrives within 14 working days