MS series miniature connector
Material | C3604 (Body);Nylon 66 (Gasket) |
---|---|
Connection 1 | 6 mm |
Logistics dimensions (L x W x H) | 8x17x9 mm |
---|---|
Logistic Weight | 4 g |
Material | C3604 (Body);Nylon 66 (Gasket) |
Connection 1 | 6 mm |
Profile | M |
Connection 2 | M5 |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days