References
Atlas Copco:8423 1224 80
Rubix:489A1376
Manufacturer :8423122480
EAN:7322590044619


Technical specifications
| No-load speed | 20000 rpm |
|---|---|
| Weight | 0.5 kg |
| Air consumption | 576 l/min |
Documents
Product details :
Straight die grinders are engineered to deliver exceptional power for efficient material removal and high productivity. Their robust motors provide consistent, high-speed performance, making them ideal for demanding tasks.
The ergonomic features, such as scatter dampening, comfortable grips and balanced weight distribution, enhance operator comfort and control, making even prolonged tasks more manageable. Perfect for a variety of applications, our straight die grinders are the go-to tools for achieving superior finishes quickly, effectively, and comfortably.
Strengths
Unmatched power, productivity, and comfort in narrow and cramped areas.
Applications
Models in the 28 series have a powerful 0.86 kW air motor, with speed governor and scatter damping The power-to-weight ratio is impressive. It all adds up to superior productivity.
Technical specifications
Attributes
| No-load speed | 20000 rpm |
|---|---|
| Weight | 0.5 kg |
| Air consumption | 576 l/min |
| Type | straight die grinder |
| Sound level | 70 dB |
| Power | 500 W |
| Length | 193 mm |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days