ATLASCOP 8423112404 DIE GRINDER ,LSF 12 S400-1
Straight Die Grinder
See technical informationSee documentsReferences
Atlas Copco:8423 1124 04
Rubix:234A1059
Manufacturer :8423112404


Technical specifications
| No-load speed | 40000 rpm |
|---|---|
| Weight | 0.36 kg |
| Air consumption | 588 l/min |
Documents
Product details : ATLASCOP 8423112404 DIE GRINDER ,LSF 12 S400-1
Straight die grinders are engineered to deliver exceptional power for efficient material removal and high productivity. Their robust motors provide consistent, high-speed performance, making them ideal for demanding tasks.
The ergonomic features, such as scatter dampening, comfortable grips and balanced weight distribution, enhance operator comfort and control, making even prolonged tasks more manageable. Perfect for a variety of applications, our straight die grinders are the go-to tools for achieving superior finishes quickly, effectively, and comfortably.
Strengths
Unmatched power, productivity, and comfort in narrow and cramped areas.
Applications
LS12 is a series of small and comfortable die grinders with up to 350 W for maximum control in cramped spaces. All models are delivered with speed governor and a well balanced Erickson collet. To be used with carbide burrs and mounted points
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| No-load speed | 40000 rpm |
| Weight | 0.36 kg |
| Air consumption | 588 l/min |
| Type | straight die grinder |
| Sound level | 77 dB |
| Power | 360 W |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 855.26 excl. VAT
/ Each
£ 1,026.31 incl. VAT
- Usually arrives within 14 working days