INGERSOLL RAND G3H150PG4M DIE GRINDER


Die Grinder

References
ingersoll rand:80224231
rubix:231A3903
brand logo
brand logo
Technical specifications
No-load speed15000 rpm
Weight1.05 kg
Air consumption15,6 l/min
See all Specifications

Product details : INGERSOLL RAND G3H150PG4M DIE GRINDER


The G-Series grinders deliver more power and precision for enhanced performance.They are easier to service,which means less downtime for users.The G3 Series die Grinders are backed by Ingersoll Rand’slongstanding history of delivering strong,powerful tools that make your life easier.The versatile die grinders of the G3 Series can easily become the most trusted tools in your arsenal.

Strengths

•Ideal for Industrial-Duty Material Removal with Burrs, Grinding Wheels, and Coated Abrasives
Optimized for General Industrial Use, Mro, Rail, Heavy Machinery, Oil And Gas, Shipbuilding, Construction, Aerospace, and Metal Fabrication
Available in Angle, Horizontal, Extended Horizontal, and Extended Angle Configurations
Powerful Motors Delivers 1.0 Kw
Up to 18000 Rpm
Vibration Dampening for Ease-of-Use

Technical specifications


Attributes
No-load speed15000 rpm
Weight1.05 kg
Air consumption15,6 l/min
No-load consumption15.6 l/s
Total length230 mm
TypeDie Grinder
Diameter13 mm
Length230 mm
Show UNSPSC/ECL@SS
£ 1,189.00 excl. VAT
/ Each
£ 1,426.80 incl. VAT
  • Usually arrives within 14 working days