3M 28347 AIR POWER DIE GRINDER 0.5HP 4.000 RPM 6MM COLLET


3M™ Die Grinder

References
3m:P28347
rubix:80146691
manufacturer :7000028215
brand logo
brand logo
Technical specifications
No-load speed20000 rpm
Weight0.72 kg
See all Specifications

Product details : 3M 28347 AIR POWER DIE GRINDER 0.5HP 4.000 RPM 6MM COLLET


Handle heavyweight applications such as stock removal, reduce vibration and increase operator comfort with 3M™ Die Grinder.

Our grinders are straight-shaft tools with features including a precision balanced steel motor that reduces vibration and weight, while 3M™ Gripping Material on the body enables a firm grip.

The grinders can handle heavyweight applications such as stock removal and are designed to be used with various 3M products such as 3M™ Cartridge Rolls and 3M™ Even Run Bands.
3M™ Die Grinders are our straight-shaft tools with features that enhance operator comfort and control. The precision-balanced steel motor reduces vibration and weight, while 3M™ Gripping Material on the body reduces vibration and enables a firm grip.

Strengths

Straight shaft die grinder designed to be used with various 3M products such as 3M™ Cartridge Rolls and 3M™ Even Run Bands;Handles heavyweight applications such as stock removal;Precision balanced steel motor reduces vibration for greater efficiency and operator comfort;3M™ Gripping Material on the body reduces vibration and enables operator to maintain a secure grip with less effort;Ideal for heavy-duty applications such as stock removal;High speed and high torque;3M™ Greptile™ Gripping material for secure grip with less effort;Built in safety features;Supplied with a 6mm Collett

Applications

Use for heavy-duty applications such as stock removal

Technical specifications


Attributes
Packaged dimensions (D x W x H)117x188x317 mm
Package weight1070 g
No-load speed20000 rpm
Weight0.72 kg
Total length200 mm
Power745 W
Show UNSPSC/ECL@SS
£ 531.43 excl. VAT
/ Each
£ 637.72 incl. VAT
  • Usually arrives within 14 working days