Straight grinder
Filter Options
Categories
straight grinder (2)
Brand
dewalt
(1)
makita
(1)
2 Product(s) with 2 variant(s):
MAKITA DGD800Z 18V DIE GRINDER LXT
- makita:DGD800Z
- rubix:80142548
- ean:0088381670388
- In stock: Next day delivery
- Voltage:18 V
- Rotation speed:26000 rpm
- Weight:2 kg
£ 141.00 excl. VAT
/ Each
DCG420N-XJ 18V XR BRUSHLESS COMPACT DIE GRINDER - BARE UNIT
- dewalt:DCG420N-XJ
- rubix:417A0409
- ean:5035048834565
- Usually arrives within 14 working days
£ 250.00 excl. VAT
/ Each


