MAKITA DGD800Z 18V DIE GRINDER LXT
Straight grinder 18 V Li-ion (Machine only)
See technical informationReferences
Makita:DGD800Z
Rubix:80142548
EAN:0088381670388

Product details : MAKITA DGD800Z 18V DIE GRINDER LXT
Straight grinder 18 V Li-ion (Machine only) - Ergonomic and powerful, ideal for metal grinding
- Slim machine body for comfortable grip
- Robust : aluminum housing with heat-isolating coating
- Electronic overload protection with restart protection and LED indicator
- 5 collet diameters available: 3 mm, 1/8'', 6 mm, 1/4'' or 8 mm, shaped to avoid damaging the workpiece.
- Slim machine body for comfortable grip
- Robust : aluminum housing with heat-isolating coating
- Electronic overload protection with restart protection and LED indicator
- 5 collet diameters available: 3 mm, 1/8'', 6 mm, 1/4'' or 8 mm, shaped to avoid damaging the workpiece.
Compatible batteries: BL1830, BL1840
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 402x82x118 mm |
|---|---|
| Logistic Weight | 2000 g |
| Voltage | 18 V |
| Rotation speed | 26000 rpm |
| Weight | 2 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 141.00 excl. VAT
/ Each
£ 169.20 incl. VAT
- In stock: Next day delivery
