DCG420N-XJ 18V XR BRUSHLESS COMPACT DIE GRINDER - BARE UNIT
DCG420N-XJ 18V XR BRUSHLESS COMPACT DIE GRINDER - BARE UNIT
See technical informationReferences
Dewalt:DCG420N-XJ
Rubix:417A0409
EAN:5035048834565
Product details : DCG420N-XJ 18V XR BRUSHLESS COMPACT DIE GRINDER - BARE UNIT
18V XR COMPACT: Part of the 18V XR COMPACT range of tools, offering superior ergonomics and comfort
COMPACT 18V BRUSHLESS MOTOR: Professional performance delivered by a durable and innovative 32mm brushless motor
ELECTRONIC BRAKE: Stops the wheel quickly when the trigger is released
ELECTRONIC CLUTCH: Reduces the kickback reaction in the event of a pinch or stall
VARIABLE SPEED: 4 Selectable speed settings and speed control trigger
LED WORKLIGHT: For effective illumination of dark workspaces
6MM & 1/4" COLLETS: Both collets included for maximum accessory compatibility
SPINDLE LOCK: For easy accessory change - no need for multiple tools
MESH DEBRIS COVERS: Restricts dust and debris being drawn through the motor and electronics
RUBBER OVERMOULD: Provides enhanced grip and comfort
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 250.00 excl. VAT
/ Each
£ 300.00 incl. VAT
- Usually arrives within 14 working days





