References
Festo:QSM-1/8-4-I
Rubix:116A1872
Manufacturer :153316
EAN:4052568033798

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153316 PUSH-IN FITTING QSM-1/8-4-I
Push-in fitting QSM-1/8-4-I male thread with internal Hexagon socket. Size=Mini, Nominal size=3,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x11x11 mm |
|---|---|
| Logistic Weight | 6,33 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | mini |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ 10 pieces
£ 19.20 incl. VAT
- Delivery usually within ( 2 ) days