References
IMI Norgren:C02251638
Rubix:118A9667
Manufacturer :C02251638


Technical specifications
| Material | body: pbt (black); seals and o-rings: nbr (vmq-free); threaded body: nickel-plated brass; release and retaining ring: pom; grip ring: stainless steel; collar: die-cast zinc; thread coating: chemitech g-175l |
|---|---|
| Connection 1 | iso thread g 3/8 (bspp) |
Product details : NORGREN C02251638 16-3/8 STRAIGHT ADAPT MALE PII
Straight screw-in connector 16 - G3/8 Pneufit C
Pneufit-C Straight adaptor internal and external hex Ø16mm x G3/8" C02251638
Technical specifications
Attributes
| Material | body: pbt (black); seals and o-rings: nbr (vmq-free); threaded body: nickel-plated brass; release and retaining ring: pom; grip ring: stainless steel; collar: die-cast zinc; thread coating: chemitech g-175l |
|---|---|
| Connection 1 | iso thread g 3/8 (bspp) |
| Profile | straight push-in connector (straight adapter) |
| Connection 2 | push-in fitting for ø 16 mm tube |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
- Usually arrives within 14 working days