FESTO 532628 VACUUM GENERATOR VN-07-H-T3-PQ2-VQ2-RO1-A


VN Vacuum generator pneumatic

References
festo:VN-07-H-T3-PQ2-VQ2-RO1-A
rubix:119A3625
manufacturer :532628
ean:4052568086183
VN-07-H-T3-PQ2-VQ2-RO1-A Vacuum generator
brand logo
Technical specifications
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pe, steel, wrought aluminum alloy, nickel-plated brass
See all Specifications

Product details : FESTO 532628 VACUUM GENERATOR VN-07-H-T3-PQ2-VQ2-RO1-A


Vacuum generator VN-07-H-T3-PQ2-VQ2-RO1-A With ejector pulse. Standard, high vacuum, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)

Technical specifications


Attributes
Logistic Weight54Ā g
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pe, steel, wrought aluminum alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 89.23 excl. VAT
/ Each
Ā£ 107.08 incl. VAT
  • Delivery usually within ( 2 ) days